• Cart

DESCRIPTION

Milsheff 150# Plastic and Vinyl Flange Cover

MF1

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Material
Plastic
NSF Certified
No