DESCRIPTION

  • Bronze spring cage
  • Diaphragm isolated spring chamber
  • Directive 97/23/EC (PED) compliant option
  • Extremely high capacity
  • Made in the USA

150 psi FNPT Bronze Relief Valve

A106034

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-584
End Connection 1
FNPT
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Bronze
Maximum Pressure
150 psi
Maximum Temperature
250
Valve Seat Material
Silicone
Valve Size
1 in
Width
4 in

Starting at
Call for Pricing
  • QUANTITY