DESCRIPTION

Weldneck 150# Schedule 10 Flat Face 316L Stainless Steel Flange

IS6LFFWNF10B

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Weldneck
End Connection 2
Weldneck
End Connections
Weldneck
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Flange Type
Weldneck
Material
Stainless Steel
Material Type
316L
Pressure Class
150#
Schedule Class
10