DESCRIPTION

150# Schedule 160 304L Stainless Steel Weldneck Raised Face Flange

IS4LRFWNF-C

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-182
Clean Bagged
No
End Connection 1
Weldneck
End Connection 2
Weldneck
Fitting Size 1
2 in
Fitting Size 2
2 in
Flange Type
Raised Face
Material
Stainless Steel
Material Type
304L
Origin
Global
Pressure Class
150#
Schedule Class
Standard
Size
2 in x 2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday