DESCRIPTION

Socket 150# 316L Stainless Steel 45 Degree Elbow

IS6BSS4SP114

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Stainless Steel
Material Type
316L
Pressure Class
150#
Size
1 in
Type
Straight