DESCRIPTION

150# SP114 Threaded x Threaded 316L Stainless Steel Bushing

IS6CTBSP114

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
4 in
Fitting Size 2
3 in
Material
Stainless Steel
Material Type
316
Pressure Class
150#
Size
4 in x 3 in
Type
Reducing

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday