DESCRIPTION

150# Standard Weldneck 304L Stainless Steel Flange

IS4LFFWNFM

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Weldneck
End Connection 2
Weldneck
Fitting Size 1
3 in
Fitting Size 2
3 in
Material
Stainless Steel
Material Type
304L
Pressure Class
150#
Size
3 in x 3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday