DESCRIPTION

150# Threaded 304L Stainless Steel Bushing

IS4CTBSP114

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
4 in
Fitting Size 2
2-1/2 in
Material
Stainless Steel
Material Type
304L
Pressure Class
150#
Size
4 in x 2-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday