DESCRIPTION

  • Manufacturer may vary by location

Threaded 150# 304 Stainless Steel Cap

IS4CTCAPSP114

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
304
Origin
Global
Pressure Class
150#