DESCRIPTION

Threaded 150# 316 Stainless Steel Bushing

IS6CTBSP114

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
4 in
Fitting Size 2
2 in
Fitting Sizes
4 in x 2 in
Fitting Type
Reducing
Material
Stainless Steel
Material Type
316
Pressure Class
150#