DESCRIPTION

  • Manufacturer may vary by location
  • SP114 thread cap

Threaded 150# 316 Stainless Steel Cap

IS6CTCAPSP114

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
1/8 in
Fitting Sizes
1/8 in
Fitting Type
Straight
MSS Specifications
MSS SP-114
Material
Stainless Steel
Material Type
316
Origin
Global
Pressure Class
150#