DESCRIPTION

  • Manufacturer may vary by location

Threaded 150#316 Stainless Steel Global HEX Head Plug

IS6CTHPSP114

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
316
Origin
Global
Pressure Class
150#