DESCRIPTION

  • Manufacturer may vary by location

150# Threaded 316L Stainless Steel Square Plug

IS6CTSPSP114

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Threaded
Fitting Size 1
1 in
Material
Stainless Steel
Material Type
316L
Origin
Global
Pressure Class
150#
Size
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday