DESCRIPTION

Frischkorn 304L Stainless Steel Full Face Weldneck Flange

IS4LFFWNF

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Weldneck
End Connection 2
Weldneck
Fitting Size 1
6 in
Fitting Size 2
6 in
Flange Type
Full Face
Material
Stainless Steel
Material Type
304L
Pressure Class
150#
Schedule Class
Standard
Size
6 in x 6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday