DESCRIPTION

Weldneck 150# Schedule 10 316L Stainless Steel Raised Face Flange

IS16LRFWNF

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     
  • 10 in

    IS6LRFWNF10B10 

    $1317.0
    $937.71
    Call for Pricing Call us for price $1317.0 $937.71
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

  • 8 in

    IS6LRFWNF10BX 

    $861.0
    $613.04
    Call for Pricing Call us for price $861.0 $613.04
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Weldneck
End Connection 2
Weldneck
End Connections
Weldneck
Fitting Size 1
10 in
Fitting Size 2
10 in
Flange Type
Raised Face, Weldneck
Material
Stainless Steel
Material Type
316L
Pressure Class
150#
Schedule Class
10
Size
10 in