• Cart

DESCRIPTION

  • 150 SWP
  • 20 Mesh Stainless Steel Screen
  • 250 WOG
  • Blow-off Plug Included
  • Bronze body
  • Threaded NPT Ends

150# Wye Strainer

FNW509

Fitting Sizes:

3/8 in

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
End Connection 1
NPT
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Material
Bronze
Maximum Pressure
150 SWP, 250 WOG
Mesh Size
20
Pressure Class
150#

Starting at
$25.61
EACH
  • QUANTITY