• Cart

DESCRIPTION

1500# Blind Raised Face Flange

G1500RFBF-WE

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 3/4 in

    G1500RFBFF-WE 

    $637.0
    $637.0
    Call for Pricing Call us for price $637.0 $637.0
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

  • 1 in

    G1500RFBFG-WE 

    $637.0
    $637.0
    Call for Pricing Call us for price $637.0 $637.0
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

  • 3 in

    G1500RFBFM-WE 

    $1197.0
    $1197.0
    Call for Pricing Call us for price $1197.0 $1197.0
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Blind
End Connection 2
Blind
End Connections
Blind
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Flange Type
Blind
IAPMO Listed
No
Material
Carbon Steel
NSF Certified
No
Pressure Class
1500#
UL Listed
No