DESCRIPTION

  • Coating: Black
  • Connection: Threaded
  • Import
  • Manufacturer may vary by location
  • Material: carbon steel

16 in. Black Steel Nipple

IBN16

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

End Connection 1
Threaded
Length
16 in
Material
Carbon Steel
Origin
Global
Pipe Tubing Size
1/2 in