16 in. 150# Full-Face Neoprene Flange Package
16 in. 150# Full-Face Neoprene Flange Package
All Sizes
Frequently Purchased Together
Product Details
- Cap screws conform to ANSI/ASME B18.2.1 and ANSI/ASME B1.1
- Nuts conform to ANSI/ASME 18.2.2 and ANSI/ASME B1.1
- 150# full-face neoprene gasket with bolts and nuts
- Stainless steel nuts and bolts conform to ASTM F593 for grades 304 and 316
Specifications
- ASME:
- ASME B16.21, ASME B18.2.1, ASME B18.2.2, Class 2A
- ASTM:
- ASTM F-593, ASTM F-594, ASTM A307A Grade A
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 16 in
- Fitting Size 2:
- 16 in
- Fitting Sizes:
- 16 in
- Flange Type:
- Full Face
- MA Approved -:
- No
- Material:
- Stainless Steel, Rubber
- Material Type:
- 304L, Neoprene
- WaterSense Labeled:
- No