DESCRIPTION

16 in. Galvanized Threaded Both End Ready Cut Pipe

GN16

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Coating
Galvanized
End Connection 1
Threaded
End Connection 2
Threaded
Length
16 in
Material
Carbon Steel
Pipe Tubing Size
1-1/2 in
Schedule Class
40