16 in. Butt Weld Schedule 10S Short Radius Global 316L Stainless Steel 90 Degree Elbow

You last purchased this on
 

16 in. Butt Weld Schedule 10S Short Radius Global 316L Stainless Steel 90 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

16 in. Butt Weld Schedule 10S Short Radius Global 316L Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #IS1S6LWSR916
  • Item #5166359
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-403 WPW
Application:
Residential
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
16 in
Fitting Size 2:
16 in
Fitting Sizes:
16 in
Fitting Type:
Elbow, Short Radius
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Global
Schedule Class:
10S
UL Listed:
No
Wall Thickness:
0.188 in