DESCRIPTION

17 in. 17 ga Waste Bend Tube in Rough Brass

W574171B

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Rough Brass
Color Finish Category
Brass Tones
Fitting Size 1
1-1/2 in
GSA Approved
No
Gauge
17
Height
3-1/4 in
IAPMO Listed
No
Length
17 in
Size
1-1/2 in