DESCRIPTION

  • Brightness: 1211 lumens 71.2 lumens per watt
  • Brushed Nickel finish
  • CRI: 90
  • Color temperature (Kelvin): 3000
  • Dimmable to 10% with many ELV dimmers
  • Replaceable LED module
  • White acrylic diffuser

Transit 17W 2-Light 120V Medium LED Ceiling Light

PP341730K9

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
LED
Collection
Transit
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Color Temperature
3000
Diameter
14 in
ETL Listed
No
Energy Star Compliant
Yes
Glass Type
White
Green
Energy Star, Yes
Height
3-3/4 in
Installation Type
Ceiling Mount, Wall Mount
Lighting Direction
Down Lighting
Lighting Style
Contemporary/Modern
Lumens
1211
Material
Steel
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
17

Starting at
$240.12
EACH
  • QUANTITY