1/8 in. Threaded Extra Heavy Steel Tapered Black Malleable Coupling

You last purchased this on
 
Capitol Manufacturing

1/8 in. Threaded Extra Heavy Steel Tapered Black Malleable Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capitol Manufacturing

1/8 in. Threaded Extra Heavy Steel Tapered Black Malleable Coupling

  • Fast #
  • Part #BXSCTTA
  • Item #838631
  • Manufacturer Part #11103001
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-865, ASTM A-733
Clean Bagged:
No
Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
1/8 in
Fitting Size 2:
1/8 in
Fitting Sizes:
1/8 in
Fitting Type:
Straight
Material:
Black Steel
Origin:
Domestic
Schedule Class:
Extra Heavy