DESCRIPTION

  • High strength, low cost forged threaded and grooved line of fittings

2-1/2 in. 300# Threaded Steel Domestic Weldolet

A0363191404

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     
  • 6 in

    A0363191404 

    $18.72
    $8.88
    Call for Pricing Call us for price $18.72 $8.88
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ASTM Specifications
ASTM A-53
Clean Bagged
No
End Connection 1
Grooved
Fits Pipe Size
6 in
Material
Carbon Steel
Maximum Pressure
300 psi
Outlet Size In
2.5
Pressure Class
300#

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday