DESCRIPTION

  • Every connection is individually inspected and stamped
  • The structurally reinforced design of our products insures a connection that is equal in strength to the original pipe

2-1/2 in. 3000# Forged Steel Threadolet

TOL3610

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASME Specifications
ASME B31.4, ASME SA-105
ASTM Specifications
ASTM A-105
Clean Bagged
No
End Connection 1
Threaded
Fits Pipe Size
10 in - 36 in
Material
Forged Steel
Outlet Size In
2.5
Pressure Class
3000#
Type
Threadolet