DESCRIPTION

2-1/2 in. 316 Stainless Steel Schedule 40 One End Toe Threaded Nozzle

DS46NOZTOEML

Fitting Sizes:

SPECIFICATIONS

Fitting Size 1
3 in
Fitting Sizes
3 in
Length
2-1/2 in
Material
Stainless Steel
Material Type
316

Starting at
Call for Pricing
  • QUANTITY