DESCRIPTION

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

2-1/2 in. Extra Heavy Black Steel Nipple

IBXNL

Length:

SPECIFICATIONS

Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Length
3 in
Material
Carbon Steel
Origin
Global
Schedule Class
Extra Heavy
Size
2-1/2 in x 2-1/2 in
Type
Straight

Starting at
$43.09
EACH
  • QUANTITY