DESCRIPTION

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Standard fitting pressure ratings conform to ratings of installed coupling

Style 42 2-1/2 in. Grooved x Beveled Nipple

VFC27042U00-NR

Length:

6 in

SPECIFICATIONS

Clean Bagged
No
Coating
Black
Collection
Style 42
End Connection 1
Grooved
End Connection 2
Beveled
FM Approved
No
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in x 2-1/2 in
Fitting Type
Straight
Length
6 in
Material
Ductile Iron
NSF Certified
No
UL Listed
No

Starting at
$119.44
EACH
  • QUANTITY