DESCRIPTION

2-1/2 in. Grooved x Threaded Carbon Steel Nipple

IBGTNL

Length:

SPECIFICATIONS

Coating
Black
End Connection 1
Grooved
End Connection 2
Threaded
End Connections
Grooved x Threaded
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Fitting Type
Straight
Length
4 in
Material
Carbon Steel

Starting at
Call for Pricing
  • QUANTITY