DESCRIPTION

2-1/2 in. MNPT Right and Left Carbon Steel Nipple

BRLNL

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-733
Clean Bagged
No
Coating
Black
End Connection 1
MNPT
End Connection 2
MNPT
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Length
6 in
Material
Carbon Steel
Maximum Pressure
300 psi
Schedule Class
Standard
Size
2-1/2 in x 2-1/2 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$86.84
EACH
  • QUANTITY