DESCRIPTION

2-1/2 in. Schedule 40 Aluminum One End Threaded Nozzle

DAT64NOZTOEPL

Fitting Sizes:

SPECIFICATIONS

Fitting Size 1
4 in
Fitting Sizes
4 in
Length
2-1/2 in
Material
Aluminum
Schedule Class
40S

Starting at
Call for Pricing
  • QUANTITY