DESCRIPTION

  • Manufacturer may vary by location

2-1/2 in. IPS Schedule 80 Plastic Nipple

P80NL

Length:

SPECIFICATIONS

ASTM Specifications
ASTM D-1498, ASTM D-1784, ASTM D-1785
Clean Bagged
No
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
FM Approved
No
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Fitting Type
Straight
Length
6 in
Material
Plastic
Material Type
PVC
Maximum Pressure
210 psi
NSF Certified
No
Schedule Class
80S

Starting at
$14.84
EACH
  • QUANTITY