2-1/2 - 2 x 1-1/2 in. 3000# FS Threadolet Forged Steel A105
2-1/2 - 2 x 1-1/2 in. 3000# FS Threadolet Forged Steel A105
Frequently Purchased Together
Product Details
- The structurally reinforced design of our products insures a connection that is equal in strength to the original pipe
- Every connection is individually inspected and stamped
- Manufacturer may vary by location
Documents
Specifications
- ASME:
- ASME B16.11, ASME SA105
- ASTM:
- ASTM A-105
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fits Pipe Size:
- 2-1/2 in - 2 in
- Fitting Type:
- Threadolet
- IAPMO Listed -:
- No
- Material:
- Forged Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Outlet Size (in):
- 1.5
- Pressure Class:
- 3000#
- UL Listed:
- No