2-1/2 in. Butt Weld 316L Stainless Steel Long Tee

You last purchased this on
 

2-1/2 in. Butt Weld 316L Stainless Steel Long Tee

This product requires certification to purchase.
You last purchased this on
 

2-1/2 in. Butt Weld 316L Stainless Steel Long Tee

  • Fast #
  • Part #G7W76L
  • Item #4830598
4.4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • WELD LONG TEE
  • This product allows for both ease in assembly and breakdown of sanitary line process equipment. The grooved end provides a tight seal for rubber hose connection.
  • 7W - BUTT WELD LONG TEE - 32RA ID, 32RA OD - 2-1/2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. Material Test Reports Supplied, 3-A Certified, CRN Certified
  • Requires Certification

Documents


Specifications

ASME:
ASME B46.1
ASTM:
ASTM A-270 3A, ASTM A-270 S2
Application:
Dairy Processing, Food and Beverage, Sanitary
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connection 3:
Butt Weld
End Connections:
Butt Weld
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Size 3:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Long, Straight, Tee
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
Weight:
1.034 lb