2-1/2 in. 300# CS A105 RF Blind Flange Forged Steel Raised Face
2-1/2 in. 300# CS A105 RF Blind Flange Forged Steel Raised Face
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM A-105
- Clean Bagged:
- No
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged x Flanged
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- Flange Type:
- Raised Face, Blind
- Material:
- Carbon Steel
- Pressure Class:
- 300#