2-1/2 in. Orange Enamel and Painted Grooved Coupling

You last purchased this on
 
Victaulic

FireLock™ Style 77 2-1/2 in. Orange Enamel and Painted Grooved Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 77 2-1/2 in. Orange Enamel and Painted Grooved Coupling

  • Fast #
  • Part #VL024077PE0
  • Item #1449505
  • Manufacturer Part #L024077PE0
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Sizes from ¾ – 24" / DN20 –DN600
  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • Cross-ribbed, two piece housing construction
  • Effective stress relief and vibration
  • Galvanized and stainless steel housings are also available
  • For sizes 14 – 72" / DN350 –DN1800, download publication 20.03 for information on AGS Style W77
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-606
Application:
Fire Protection
Coating:
Orange Enamel, Painted
Collection:
FireLock™ Style 77
Color Finish Category:
Oranges
Color Finish Name:
Orange
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Coupling
ISO:
ISO 898-1 Class 8.8, ISO 898-1 Class 9.8
Length:
6-1/2 in
Material:
Ductile Iron, Rubber
Material Type:
EPDM
Maximum Temperature:
230
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
1000
Product Type:
Coupling
UL Listed:
Yes
Weight:
3.15 lb
Width:
6-1/2 in