2-3/4 x 3/4 in. Barbed x Female Sweat Copper 90 Degree Elbow
2-3/4 x 3/4 in. Barbed x Female Sweat Copper 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Crimp installation eliminates the need for soldering, heating, or specialty tools
- Lead-free, copper construction holds up to years of use and ensures sanitation
- High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
- NSF 61 certified
- 25-year warranty proven to last the lifetime of the building
- Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
- 90-degree bend allows for sharp turn flow of potable water from a single indoor main line
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-877, ASTM F-1807
- CSA Certified:
- NSF
- Elbow Degree:
- 90 DD
- End Connection 1:
- Barbed
- End Connection 2:
- Female Sweat
- End Connections:
- Barbed x Female Sweat
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in x 3/4 in
- Fitting Type:
- Elbow
- Height:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-1/4 in
- MA Approved -:
- Yes
- Material:
- Copper
- Origin:
- Domestic
- Overall Length:
- 2-1/4 in
- Overall Width:
- 2-61/100 in
- Weight:
- .11 lb
- Width:
- 2-61/100 in