DESCRIPTION

Waterhill™ 2.5 gpm Rain Showerhead

MS112

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Waterhill™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
10 in
End Connection 1
IPS
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Material
Metal
Showerhead Function
Single
Spray Type
Full
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY