DESCRIPTION

2 in. 3000# 304L Stainless Steel Socolet

DS4L3SOLKE

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Socket
End Connections
Socket
Fits Pipe Size
3 in - 2-1/2 in
Material
Stainless Steel
Material Type
304L
Outlet Size In
2
Pressure Class
3000#