DESCRIPTION

  • Coating: Black
  • Domestic
  • Manufacturer may vary by location
  • Material: carbon steel
  • Threaded

2 in. Black Standard Ready Cut Pipe Threaded Both Ends Nipple

BNK

Length:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-53, ASTM A-733
Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
2 in
Fitting Size 2
2 in
Length
2-1/2 in
Material
Carbon Steel
Maximum Pressure
150 psi
Maximum Temperature
360
Schedule Class
Standard
Size
2 in x 2 in
Type
Straight

Starting at
$7.85
EACH
  • QUANTITY