DESCRIPTION

2 in. Extra Heavy Black Carbon Steel A106 Seamless Nipple

IBXSNK

Length:

SPECIFICATIONS

Coating
Black
Fitting Size 1
2 in
Fitting Size 2
2 in
Length
6 in
Material
Carbon Steel
Schedule Class
Extra Heavy
Size
2 in
Type
Seamless, Straight

Starting at
Call for Pricing
  • QUANTITY