DESCRIPTION

  • Manufacturer may vary by location

2 in. Extra Heavy Black Steel Nipple

BXNK

Length:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-733
Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
2 in
Fitting Size 2
2 in
Length
2-1/2 in
Material
Carbon Steel
Schedule Class
Extra Heavy
Size
2 in x 2 in
Type
Straight

Starting at
$18.04
EACH
  • QUANTITY