DESCRIPTION

2 in. Extra Heavy Galvanized Concentric Swage Threaded Nipple

GTXCSNK

Length:

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
2 in
Fitting Size 2
2 in
Length
1 in
Material
Carbon Steel
Schedule Class
Extra Heavy
Size
2 in x 2 in
Type
Concentric

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY