DESCRIPTION

2 in. Threaded Extra Extra Heavy Black Seamless Nipple

BXXSNK

Length:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-106
Clean Bagged
No
Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
2 in
Fitting Size 2
2 in
Length
3-1/2 in
Material
Carbon Steel
Schedule Class
Extra Extra Heavy
Size
2 in
Type
Seamless, Straight

Starting at
$108.83
EACH
  • QUANTITY