DESCRIPTION

2 in. Threaded Extra Heavy Black Concentric Swage Nipple

B80TXTCSNKJ

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
2 in x 1-1/2 in
Fitting Type
Concentric, Reducing
Material
Carbon Steel
Schedule Class
Extra Heavy