DESCRIPTION

2 in. Forged Steel Extra Strong Weldolet

WOLXML

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Weld
Fits Pipe Size
2-1/2 in - 3 in
Material
Forged Steel
Outlet Size In
2