DESCRIPTION

2 in. Galvanized Right and Left Nipple

IGRLNK

Length:

SPECIFICATIONS

Coating
Galvanized
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Length
4 in
Material
Carbon Steel
Schedule Class
Standard

Starting at
Call for Pricing
  • QUANTITY