DESCRIPTION

2 in. Threaded Galvanized Schedule 40 Seamless Nipple

GSNK

Length:

3 in

SPECIFICATIONS

ASTM Specifications
ASTM A-106 Grade B, ASTM A-333 Class 6, ASTM A-53 Type S
Clean Bagged
No
Coating
Galvanized
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
2 in
Fitting Size 2
2 in
Length
3 in
Material
Carbon Steel
Schedule Class
40S
Size
2 in
Type
Seamless, Straight

Starting at
$47.25
EACH
  • QUANTITY