Aluminum Hand Wheel Valve Replacement Handle
Aluminum Hand Wheel Valve Replacement Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Spline Stem Valves
- Brand Model Compatibility:
- T-381
- FM Approved:
- No
- GSA Approved:
- No
- Handle Material:
- Aluminum
- Handle Type:
- Hand Wheel
- NSF Certified:
- No
- UL Listed:
- No
- Valve Size:
- 2 in
- Weight:
- 0.14 lb